60W 8-Light Medium E-26 Incandescent Chandelier in Ardor Gold
Manitou 60W 8-Light Medium E-26 Incandescent Chandelier in Ardor Gold
Product Details
Product Details
- Finished with vertical bars of Gold and Bronze, this striking family of fixtures has a unique modern look while casting a distinct glow.
- Durable steel construction is built to last offering a clean polished look
- Uses 8-60 Watt Medium Base Bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- Max Overall Height 75.25 in.
- ETL Listed
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Manitou
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Ardor Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 29-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Traditional
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 840254047594
- Volts:
- 110/120V
- Watts:
- 60
- Width:
- 34