This product requires certification to purchase.

MN2335OXB BRPA 9 60W C CHAND

Metropolitan

MN2335OXB BRPA 9 60W C CHAND

  • Fast #
  • Part #MN2335OXB
  • Item #1759947
  • Manufacturer Part #N2335-OXB
3.9 out of 5 Customer Rating
Brand image
Metropolitan

MN2335OXB BRPA 9 60W C CHAND

  • Fast #
  • Part #MN2335OXB
  • Item #1759947
  • Manufacturer Part #N2335-OXB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Oxide Brass
Glass Type:
Clear
Height:
44
Lighting Style:
Traditional
Number of Lights:
9
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
840254019416
Watts:
60