3L PEND GL6111
Montparnasse™ 3L PEND GL6111
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Montparnasse is a lively and beautiful artistic center of Paris, all of which is embodied in the spirit of the Montparnasse collection.
- Durable steel construction is built to last offering a clean polished look
- Double French Scavo glass creates a warm beautiful glow when illuminated
- French Black with Gold Leaf Highlights
- Uses 3-100 Watt Medium Base Bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- UL Listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Montparnasse™
- Color Finish Category:
- Blacks
- Color Finish Name:
- French Black, Gold Leaf
- ETL Listed:
- No
- Glass Type:
- Double French Scavo
- Height:
- 22-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Type:
- MN611120
- UL Listed:
- Yes
- UPC:
- 840254020320
- Watts:
- 100
- Width:
- 17