This product requires certification to purchase.

*NLA TVAP 21 60W CAND CHAND *TERVIL

Metropolitan

Terraza Villa™ *NLA TVAP 21 60W CAND CHAND *TERVIL

  • Fast #
  • Part #MN6487270
  • Item #4051988
  • Manufacturer Part #N6487-270
5 out of 5 Customer Rating
Brand image
Metropolitan

Terraza Villa™ *NLA TVAP 21 60W CAND CHAND *TERVIL

  • Fast #
  • Part #MN6487270
  • Item #4051988
  • Manufacturer Part #N6487-270
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Detail scrolls and bobeches cast in the lost-wax method create a warm ambiance in any room.
  • Durable steel construction is built to last offering a clean polished look
  • Spumante Strato Glass creates a brilliant effect when illuminated
  • Uses 11-60 Watt Candelabra Base Bulbs
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • UL Listed
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
Terraza Villa™
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Patina, Gold Leaf
ETL Listed:
No
Glass Type:
Spumante Strato
Height:
90-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Number of Lights:
11
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
840254034655
Watts:
60 W
Width:
67-3/4 in