This product requires certification to purchase.

3LT PENDANT

Metropolitan

Underscore™ 3LT PENDANT

  • Fast #
  • Part #MN69661267B
  • Item #7210225
  • Manufacturer Part #N6966-1-267B
4.6 out of 5 Customer Rating
Brand image
Metropolitan

Underscore™ 3LT PENDANT

  • Fast #
  • Part #MN69661267B
  • Item #7210225
  • Manufacturer Part #N6966-1-267B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Beautifully exemplifying creativity with its strong lines and delicate balance, the Underscore Collection reflects an overall artistic appeal and true craftsmanship.
  • Durable stainless steel construction is built to last offering a clean polished look
  • Uses 3-100 Watt Medium Base Bulbs
  • Brushed Caramel Silk glass creates a brilliant effect when illuminated
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL Listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Underscore™
Color Finish Category:
Bronze Tones
Color Finish Name:
Cimarron Bronze
ETL Listed:
Yes
Glass Type:
Brushed Caramel Silk
Height:
7-3/4 in
Installation Type:
Ceiling Mount
Length:
18 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Number of Lights:
3
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
840254045668
Watts:
100 W
Width:
18 in