This product requires certification to purchase.

1/2 in. Carbon Steel Full Port NPT x Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

Metso Automation

Series 4000 1/2 in. Carbon Steel Full Port NPT x Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4NB2236XT1D
  • Item #7273441
  • Manufacturer Part #MA0130295
4.5 out of 5 Customer Rating
Brand image
Metso Automation

Series 4000 1/2 in. Carbon Steel Full Port NPT x Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4NB2236XT1D
  • Item #7273441
  • Manufacturer Part #MA0130295
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME Class 800, ASME B16.34, ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B31.1, ASME B31.3, ASME B31.4
ASTM:
ASTM A-216, ASTM A-193, ASTM A-194, ASTM A-320
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211, ISO 17292, ISO 7-1
Length:
2-59/100 in
MSS:
MSS SP-25, MSS SP-55, MSS SP-72
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1/2 in
Valve Stem:
Extension
Valve Type:
Ball Valve