Mini Split Heat Pump Stand, 10 in Height - Powder Coated

You last purchased this on
 
Mevs Repping

Supreme Stands® Mini Split Heat Pump Stand, 10 in Height - Powder Coated

This product requires certification to purchase.
You last purchased this on
 
Mevs Repping

Supreme Stands® Mini Split Heat Pump Stand, 10 in Height - Powder Coated

  • Fast #
  • Part #MMIN1627
  • Item #4851685
  • Manufacturer Part #MIN1627
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Auto Switching Heat:
No
Capacity:
400 lb
Collection:
Supreme Stands®
Color Finish Category:
Neutrals
Color Finish Name:
Powder Coated
Depth:
21 in
Height:
12 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Length:
27 in
Material:
Metal
MiniSplit Parts or Accessory Type:
Stand
Width:
30 in