2-1/2 in. Painters Professional Varnish Brush
2-1/2 in. Painters Professional Varnish Brush
Package Quantity Info:
Each: 1 Case: 12 Pallet: 3862-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flat brush
- Interior or exterior use with all paints
- Premium professional grade
- Solid, round, tapered, polyester filaments
- Stainless steel ferrules
- Thickness: 5/8"
Specifications
- Application:
- Residential
- Handle Material:
- Wood
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Angular Brush, Paint Brush
- Size:
- 2-1/2 in x 5/8 in
- Thickness:
- 5/8 in
- UPC:
- 652270003474
- Width:
- 2-1/2 in