This product requires certification to purchase.

180 ft. x 1 in. Painter Tape

MG Distribution

Meritpro 180 ft. x 1 in. Painter Tape

  • Fast #
  • Part #M02524
  • Item #4737446
  • Manufacturer Part #02524
5 out of 5 Customer Rating
Brand image
MG Distribution

Meritpro 180 ft. x 1 in. Painter Tape

  • Fast #
  • Part #M02524
  • Item #4737446
  • Manufacturer Part #02524
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • UV resistant
  • Made with conformable blue crepe paper
  • Coated with aqueous acrylic adhesive
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 yd
Size
1 in x 60 yd
Width
1 in
Characteristics & Features
Collection
Meritpro
Color Finish Category
Blues
Color Finish Name
Blue
Material
Paper
Material Type
Crepe
Electrical & Operational Information
Temperature Range
50 to 150 Deg F
Warranty & Product Information
Application
Residential
Product Type
Painters Tape
UL Listed
No
UPC
652270025247