This product requires certification to purchase.

10 in. B-Vent Adjustable Storm Collar

M&G Duravent

10 in. B-Vent Adjustable Storm Collar

  • Fast #
  • Part #MGD10BVSC
  • Item #9971285
  • Manufacturer Part #10BVSC
5 out of 5 Customer Rating
Brand image
M&G Duravent

10 in. B-Vent Adjustable Storm Collar

  • Fast #
  • Part #MGD10BVSC
  • Item #9971285
  • Manufacturer Part #10BVSC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used above the flashing to provide weather strip seal to pipe
  • Seal the inner edge with sealant against pipe
  • Requires Certification

Specifications

Diameter:
10 in
Diameter - Inside 1:
11 in
Material:
Aluminum, Steel
Type:
MGD10BVSC
UL Listed:
Yes
UPC:
662492954478