This product requires certification to purchase.

10 in. Type B Round Gas Vent Pipe

This product has been replaced by

10 BVENT 18 LENGTH
M&G Duravent 10 in. x 18 in. B-Vent Pipe
Manufacturer Part #10BV18
M&G Duravent

10 in. Type B Round Gas Vent Pipe

  • Fast #
  • Part #MGD10GV18
  • Item #224896
  • Manufacturer Part #10GV18
5 out of 5 Customer Rating
Brand image

This product has been replaced by

10 BVENT 18 LENGTH
M&G Duravent 10 in. x 18 in. B-Vent Pipe
Manufacturer Part #10BV18
M&G Duravent

10 in. Type B Round Gas Vent Pipe

  • Fast #
  • Part #MGD10GV18
  • Item #224896
  • Manufacturer Part #10GV18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
10 in
Diameter - Inside 1:
8 in
Length:
18 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov