This product requires certification to purchase.

12 in. Type B QC Round Storm Collar

This product has been replaced by

12 BVENT ADJ STORM COLLAR
M&G Duravent 12 BVENT ADJ STORM COLLAR
Manufacturer Part #12BVSC
M&G Duravent

12 in. Type B QC Round Storm Collar

  • Fast #
  • Part #MGD12GVSC
  • Item #1637925
  • Manufacturer Part #12GVSC
4 out of 5 Customer Rating
Brand image

This product has been replaced by

12 BVENT ADJ STORM COLLAR
M&G Duravent 12 BVENT ADJ STORM COLLAR
Manufacturer Part #12BVSC
M&G Duravent

12 in. Type B QC Round Storm Collar

  • Fast #
  • Part #MGD12GVSC
  • Item #1637925
  • Manufacturer Part #12GVSC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
    Pick Up  Not Available
    Not available in LA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in LA

Product Details

Product Details

  • Use to maintain a weather tight resistant seal between the pipe and the flashing
  • Requires Certification

Specifications

Diameter:
12
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes