12 x 4 in. Galvanized Pipe
12 x 4 in. Galvanized Pipe
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 4
- Diameter - Outside:
- 6-5/8 in
- Duct Size:
- 4 in
- Gauge (metal):
- 28
- Length:
- 12
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 662492314456
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent