This product requires certification to purchase.

12 x 8 in. Type B Round Adjustable Length Pipe

This product has been replaced by

8 BVENT 12 ADJ LENGTH
M&G Duravent 8 in. x 12 in. Adjustable B-Vent Pipe
Manufacturer Part #8BV12A
M&G Duravent

12 x 8 in. Type B Round Adjustable Length Pipe

  • Fast #
  • Part #MGD8GV12A
  • Item #177916
  • Manufacturer Part #8GV12A
5 out of 5 Customer Rating
Brand image

This product has been replaced by

8 BVENT 12 ADJ LENGTH
M&G Duravent 8 in. x 12 in. Adjustable B-Vent Pipe
Manufacturer Part #8BV12A
M&G Duravent

12 x 8 in. Type B Round Adjustable Length Pipe

  • Fast #
  • Part #MGD8GV12A
  • Item #177916
  • Manufacturer Part #8GV12A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
8
Length:
12
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov