This product requires certification to purchase.

14 x 36 in. Type B Gas Round Vent Pipe

This product has been replaced by

14 BVENT 36 LENGTH
M&G Duravent 36 x 14 in. Aluminum and Steel Gas Vent Pipe
Manufacturer Part #14BV36
M&G Duravent

14 x 36 in. Type B Gas Round Vent Pipe

  • Fast #
  • Part #MGD14GV36
  • Item #3149977
  • Manufacturer Part #14GV36
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

14 BVENT 36 LENGTH
M&G Duravent 36 x 14 in. Aluminum and Steel Gas Vent Pipe
Manufacturer Part #14BV36
M&G Duravent

14 x 36 in. Type B Gas Round Vent Pipe

  • Fast #
  • Part #MGD14GV36
  • Item #3149977
  • Manufacturer Part #14GV36
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
14 in
Length:
36 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov