This product requires certification to purchase.

24 in. Gas Vent Pipe

M&G Duravent

24 in. Gas Vent Pipe

  • Fast #
  • Part #MGD58DVA24
  • Item #3149500
  • Manufacturer Part #58DVA-24
4.9 out of 5 Customer Rating
Brand image
M&G Duravent

24 in. Gas Vent Pipe

  • Fast #
  • Part #MGD58DVA24
  • Item #3149500
  • Manufacturer Part #58DVA-24
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
5 in
Duct Size:
5 in
Length:
24 in
Material:
Steel, Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
662492890424
Vent Duct Shape:
Round