This product requires certification to purchase.

3 in. X 4 in. Type B Round Gas Vent Increaser

This product has been replaced by

3 in. x 4 in. B-Vent Increaser
M&G Duravent 3 in. x 4 in. B-Vent Increaser
Manufacturer Part #3BVX4
M&G Duravent

3 in. X 4 in. Type B Round Gas Vent Increaser

  • Fast #
  • Part #MGD3GVX4
  • Item #77380
  • Manufacturer Part #3GVX4
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

3 in. x 4 in. B-Vent Increaser
M&G Duravent 3 in. x 4 in. B-Vent Increaser
Manufacturer Part #3BVX4
M&G Duravent

3 in. X 4 in. Type B Round Gas Vent Increaser

  • Fast #
  • Part #MGD3GVX4
  • Item #77380
  • Manufacturer Part #3GVX4
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Use to increase vent diameter
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3 in
Diameter - Inside 2
4 in
Characteristics & Features
Material
Aluminum, Galvanized
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov