3 in. B-Vent Storm Collar
3 in. B-Vent Storm Collar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 3420.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use to maintain a weather tight resistant seal between the pipe and the flashing
Specifications
- Diameter:
- 3 in
- Material:
- Steel
- Type:
- MGD3BVSC
- UL Listed:
- Yes
- UPC:
- 662492957165