3 in. B-Vent Tall Cone Flat Roof Flashing
3 in. B-Vent Tall Cone Flat Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 96.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on flat roof surfaces
Specifications
- Diameter:
- 3
- Height:
- 12
- Length:
- 16-1/2
- Material:
- Aluminum, Steel
- Type:
- MGD3BVFF
- UL Listed:
- Yes
- UPC:
- 662492957127
- Width:
- 16-1/2