3 in. Adjustable 45-60° B-Vent Elbow
This product has been replaced by
Manufacturer Part #3BVL45
3 in. Adjustable 45-60° B-Vent Elbow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offsets obstructions as needed
- Elbows swivel 360° at base
- Elbows must be supported when installed
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 3-1/2 in
- Duct Elbow Type:
- B-Vent Elbow
- Duct Size:
- 3 in
- Elbow Degree:
- 60°
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent