3 in. Type-B Round Gas Vent Increaser
This product has been replaced by
Manufacturer Part #3BVX5
3 in. Type-B Round Gas Vent Increaser
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use to increase vent diameter
Specifications
- Diameter - Inside 1:
- 3 in
- Diameter - Inside 2:
- 5 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov