This product requires certification to purchase.

3 in. Type B Round Highwind Vent Top

This product has been replaced by

3 BVENT HIGH WIND CAP
M&G Duravent 3 in. B-Vent High Wind Cap
Manufacturer Part #3BVVTH
M&G Duravent

3 in. Type B Round Highwind Vent Top

  • Fast #
  • Part #MGD3GVVTH
  • Item #77418
  • Manufacturer Part #3GVVTH
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

3 BVENT HIGH WIND CAP
M&G Duravent 3 in. B-Vent High Wind Cap
Manufacturer Part #3BVVTH
M&G Duravent

3 in. Type B Round Highwind Vent Top

  • Fast #
  • Part #MGD3GVVTH
  • Item #77418
  • Manufacturer Part #3GVVTH
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use for vertical terminations only
  • Provides improved performance in high winds conditions
  • For vertical terminations only
  • Requires Certification

Specifications

Diameter:
3 in
Material:
Steel, Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes