3 in. Type B Round Pipe Collar
This product has been replaced by
Manufacturer Part #3BVPC
3 in. Type B Round Pipe Collar
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use for decorative purposes
Specifications
- Diameter:
- 3 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes