3 in. Type B Round Storm Collar
This product has been replaced by
Manufacturer Part #3BVSC
3 in. Type B Round Storm Collar
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use to maintain a weather tight resistant seal between the pipe and the flashing
Specifications
- Diameter:
- 3 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes