This product requires certification to purchase.

3 in. Type B Round Vent Wall Strap

This product has been replaced by

3 BVENT WALL BAND
M&G Duravent 3 in. B-Vent Wall Band
Manufacturer Part #3BVWS
M&G Duravent

3 in. Type B Round Vent Wall Strap

  • Fast #
  • Part #MGD3GVWS
  • Item #1423788
  • Manufacturer Part #3GVWS
4 out of 5 Customer Rating
Brand image

This product has been replaced by

3 BVENT WALL BAND
M&G Duravent 3 in. B-Vent Wall Band
Manufacturer Part #3BVWS
M&G Duravent

3 in. Type B Round Vent Wall Strap

  • Fast #
  • Part #MGD3GVWS
  • Item #1423788
  • Manufacturer Part #3GVWS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Use to provide support for offsets and horizontal runs
  • Recommended every 4<CQUOTA/> to support vertical common vent
  • Requires Certification

Specifications

Diameter:
3
Material:
Aluminum, Steel
Product Type:
Wall Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov