This product requires certification to purchase.

3 in. Type B Tall Cone Flat Flashing

This product has been replaced by

3 BVENT TALL CONE FLAT ROOF FLASHING
M&G Duravent 3 in. B-Vent Tall Cone Flat Roof Flashing
Manufacturer Part #3BVFF
M&G Duravent

3 in. Type B Tall Cone Flat Flashing

  • Fast #
  • Part #MGD3GVFF
  • Item #583454
  • Manufacturer Part #3GVFF
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3 BVENT TALL CONE FLAT ROOF FLASHING
M&G Duravent 3 in. B-Vent Tall Cone Flat Roof Flashing
Manufacturer Part #3BVFF
M&G Duravent

3 in. Type B Tall Cone Flat Flashing

  • Fast #
  • Part #MGD3GVFF
  • Item #583454
  • Manufacturer Part #3GVFF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baxter, MN
    Pick Up  Not Available
    Not available in MN
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MN

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3
Height:
11-1/4
Length:
16
Material:
Galvalume
Proposition 65:
WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
Width:
16