This product requires certification to purchase.

3 in. x 18 in. B-Vent Pipe

M&G Duravent

3 in. x 18 in. B-Vent Pipe

  • Fast #
  • Part #MGD3BV18
  • Item #9970911
  • Manufacturer Part #3BV18
3.3 out of 5 Customer Rating
Brand image
M&G Duravent

3 in. x 18 in. B-Vent Pipe

  • Fast #
  • Part #MGD3BV18
  • Item #9970911
  • Manufacturer Part #3BV18
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 552.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Use for venting listed natural gas or liquid propane Category I, draft hood appliances, or appliances that have been specifically tested and listed to use Type B Gas Vent
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Gauge (metal)
28 ga
Length
18 in
Characteristics & Features
Coating
Galvanized
Material
Aluminum, Steel
Vent Type
B-Vent
Warranty & Product Information
Type
MGD3BV18
UPC
662492957578