This product requires certification to purchase.

3 in. X 18 in. Type B Round Gas Vent Pipe

This product has been replaced by

3 BVENT 18 LENGTH
M&G Duravent 3 in. x 18 in. B-Vent Pipe
Manufacturer Part #3BV18
M&G Duravent

3 in. X 18 in. Type B Round Gas Vent Pipe

  • Fast #
  • Part #MGD3GV18
  • Item #77475
  • Manufacturer Part #3GV18
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

3 BVENT 18 LENGTH
M&G Duravent 3 in. x 18 in. B-Vent Pipe
Manufacturer Part #3BV18
M&G Duravent

3 in. X 18 in. Type B Round Gas Vent Pipe

  • Fast #
  • Part #MGD3GV18
  • Item #77475
  • Manufacturer Part #3GV18
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Gilroy, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Use for venting listed natural gas or liquid propane Category I, draft hood appliances, or appliances that have been specifically tested and listed to use Type B Gas Vent
  • Requires Certification

Specifications

Adjustable:
No
Coating:
Galvanized
Diameter:
3
Diameter - Inside 1:
3
Diameter - Outside:
3-5/8 in
Duct Size:
3 in
Gauge (metal):
28
Length:
18
Material:
Aluminum, Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Vent Type:
B-Vent