This product requires certification to purchase.

3 in. x 6 in. B-Vent Pipe

M&G Duravent

3 in. x 6 in. B-Vent Pipe

  • Fast #
  • Part #MGD3BV06
  • Item #9970906
  • Manufacturer Part #3BV06
4.7 out of 5 Customer Rating
Brand image
M&G Duravent

3 in. x 6 in. B-Vent Pipe

  • Fast #
  • Part #MGD3BV06
  • Item #9970906
  • Manufacturer Part #3BV06
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 1440.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy-to-assemble and can be combined to obtain the required installation height
  • To calculate installed height, deduct 1-1/2 in for each joint
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
3 in
Gauge (metal):
28 ga
Length:
6 in
Material:
Aluminum, Steel
UL Listed:
UL 441
UPC:
662492957615
Vent Duct Shape:
Round
Vent Type:
B-Vent