4 in. X 18 in. Type B Oval Gas Vent Pipe
This product has been replaced by
Manufacturer Part #4BVO18
4 in. X 18 in. Type B Oval Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- B-Vent
Specifications
- Adjustable:
- No
- Duct Size:
- 4 in
- Length:
- 18 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Oval
- Vent Type:
- B-Vent