This product requires certification to purchase.

4 in. X 5 in. Type B Round Gas Vent Increaser

This product has been replaced by

4 in. x 5 in. B-Vent Increaser
M&G Duravent 4 in. x 5 in. B-Vent Increaser
Manufacturer Part #4BVX5
M&G Duravent

4 in. X 5 in. Type B Round Gas Vent Increaser

  • Fast #
  • Part #MGD4GVX5
  • Item #77394
  • Manufacturer Part #4GVX5
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

4 in. x 5 in. B-Vent Increaser
M&G Duravent 4 in. x 5 in. B-Vent Increaser
Manufacturer Part #4BVX5
M&G Duravent

4 in. X 5 in. Type B Round Gas Vent Increaser

  • Fast #
  • Part #MGD4GVX5
  • Item #77394
  • Manufacturer Part #4GVX5
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Use to increase vent diameter
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
4 in
Diameter - Inside 2
5 in
Characteristics & Features
Material
Aluminum, Galvanized
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov