4 in. B-Vent Pipe Collar
4 in. B-Vent Pipe Collar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 1242.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 4 in
- Material:
- Steel
- Type:
- MGD4BVPC
- UL Listed:
- Yes
- UPC:
- 662492956588