This product requires certification to purchase.

4 in. B-Vent Tee Cap

M&G Duravent

4 in. B-Vent Tee Cap

  • Fast #
  • Part #MGD4BVTC
  • Item #9971039
  • Manufacturer Part #4BVTC
5 out of 5 Customer Rating
Brand image
M&G Duravent

4 in. B-Vent Tee Cap

  • Fast #
  • Part #MGD4BVTC
  • Item #9971039
  • Manufacturer Part #4BVTC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use to cap Standard Tee or Increaser Tee
  • Requires Certification

Specifications

Diameter:
4 in
Material:
Steel, Aluminum
UL Listed:
Yes
UPC:
662492956854