This product requires certification to purchase.

4 in. Flexible Vent Pipe

This product has been replaced by

4 24 DOUBLE WALL CONNECTOR
M&G Duravent 4 in. x 24 in. Double Wall Connector
Manufacturer Part #4BV24DW
M&G Duravent

4 in. Flexible Vent Pipe

  • Fast #
  • Part #MGD4DV24DW
  • Item #2172442
  • Manufacturer Part #4DV24DW
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

4 24 DOUBLE WALL CONNECTOR
M&G Duravent 4 in. x 24 in. Double Wall Connector
Manufacturer Part #4BV24DW
M&G Duravent

4 in. Flexible Vent Pipe

  • Fast #
  • Part #MGD4DV24DW
  • Item #2172442
  • Manufacturer Part #4DV24DW
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Charlotte, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use as a connector system to replace rigid gas vent with a flexible section
  • Not to be enclosed and cannot penetrate through walls, floors, or ceilings
  • Requires Certification

Specifications

Diameter:
4 in
Length:
24 in
Material:
Aluminum
Proposition 65:
WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.