This product requires certification to purchase.

4 in. Round Tall Cone Flat Flashing

This product has been replaced by

DuraVent® 12 x 16-1/2 in. Gas Vent Flashing
DuraVent™ 16-1/2 x 12 x 16-1/2 in. Gas Vent Flashing
Manufacturer Part #4BVFF
M&G Duravent

4 in. Round Tall Cone Flat Flashing

  • Fast #
  • Part #MGD4GVFF
  • Item #583482
  • Manufacturer Part #4GVFF
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

DuraVent® 12 x 16-1/2 in. Gas Vent Flashing
DuraVent™ 16-1/2 x 12 x 16-1/2 in. Gas Vent Flashing
Manufacturer Part #4BVFF
M&G Duravent

4 in. Round Tall Cone Flat Flashing

  • Fast #
  • Part #MGD4GVFF
  • Item #583482
  • Manufacturer Part #4GVFF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4
Height:
11-1/4
Length:
17
Material:
Galvalume
Proposition 65:
WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.