4 in. Single Wall Flexible Pipe
4 in. Single Wall Flexible Pipe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 4 in
- Length:
- 36 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
- Vent Type:
- B-Vent