This product requires certification to purchase.

4 in. Type B Gas Vent Male Adapter

This product has been replaced by

4 x 6 in. Gas Vent Adapter Vent System Aluminum and Steel
M&G Duravent 4 x 6 in. Gas Vent Adapter Vent System Aluminum and Steel
Manufacturer Part #4BVAM
M&G Duravent

4 in. Type B Gas Vent Male Adapter

  • Fast #
  • Part #MGD4GVAM
  • Item #171070
  • Manufacturer Part #4GVAM
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

4 x 6 in. Gas Vent Adapter Vent System Aluminum and Steel
M&G Duravent 4 x 6 in. Gas Vent Adapter Vent System Aluminum and Steel
Manufacturer Part #4BVAM
M&G Duravent

4 in. Type B Gas Vent Male Adapter

  • Fast #
  • Part #MGD4GVAM
  • Item #171070
  • Manufacturer Part #4GVAM
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Diameter:
4 in
Material:
Aluminum, Steel
Proposition 65:
WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.