This product requires certification to purchase.

4 in. Type B Round Adjustable Roof Flashing

This product has been replaced by

DuraVent® 16 in. Gas Vent Flashing
DuraVent® 16 x 13-1/4 in. Gas Vent Flashing
Manufacturer Part #4BVF
M&G Duravent

4 in. Type B Round Adjustable Roof Flashing

  • Fast #
  • Part #MGD4GVF
  • Item #77430
  • Manufacturer Part #4GVF
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

DuraVent® 16 in. Gas Vent Flashing
DuraVent® 16 x 13-1/4 in. Gas Vent Flashing
Manufacturer Part #4BVF
M&G Duravent

4 in. Type B Round Adjustable Roof Flashing

  • Fast #
  • Part #MGD4GVF
  • Item #77430
  • Manufacturer Part #4GVF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use to weather proof the penetration of vent pipe through the roof
  • Storm Collar required
  • Made of galvalume
  • Use at every ceiling level where Square Firestop Support is not used
  • Requires Certification

Specifications

Diameter:
4 in
Length:
18-3/8 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Width:
17 in