This product requires certification to purchase.

4 in. Type B Round Firestop Spacer

This product has been replaced by

DuraVent® Gas Vent Firestop Aluminum and Steel
DuraVent™ 4 in. Gas Vent Firestop Aluminum and Steel
Manufacturer Part #4BVFS
M&G Duravent

4 in. Type B Round Firestop Spacer

  • Fast #
  • Part #MGD4GVFS
  • Item #1637932
  • Manufacturer Part #4GVFS
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

DuraVent® Gas Vent Firestop Aluminum and Steel
DuraVent™ 4 in. Gas Vent Firestop Aluminum and Steel
Manufacturer Part #4BVFS
M&G Duravent

4 in. Type B Round Firestop Spacer

  • Fast #
  • Part #MGD4GVFS
  • Item #1637932
  • Manufacturer Part #4GVFS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use at every ceiling level where Square Firestop Support is not used
  • Made of galvalume
  • Requires Certification

Specifications

Diameter:
4 in
Material:
Aluminum, Steel
Product Type:
Firestop Spacer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
662492003879