This product requires certification to purchase.

4 in. Type B Round Tee

This product has been replaced by

4 BVENT STANDARD TEE
M&G Duravent 4 in. B-Vent Standard Tee
Manufacturer Part #4BVT
M&G Duravent

4 in. Type B Round Tee

  • Fast #
  • Part #MGD4GVT
  • Item #77515
  • Manufacturer Part #4GVT
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

4 BVENT STANDARD TEE
M&G Duravent 4 in. B-Vent Standard Tee
Manufacturer Part #4BVT
M&G Duravent

4 in. Type B Round Tee

  • Fast #
  • Part #MGD4GVT
  • Item #77515
  • Manufacturer Part #4GVT
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Use for a 90° offset or to combine connectors from two or more appliances into a common vent
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
4
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov