This product requires certification to purchase.

4 in. Type B Round Wall Thimble

This product has been replaced by

4 BVENT WALL THIMBLE
M&G Duravent 4 in. B-Vent Wall Thimble
Manufacturer Part #4BVWT
M&G Duravent

4 in. Type B Round Wall Thimble

  • Fast #
  • Part #MGD4GVWT
  • Item #1637924
  • Manufacturer Part #4GVWT
5 out of 5 Customer Rating
Brand image

This product has been replaced by

4 BVENT WALL THIMBLE
M&G Duravent 4 in. B-Vent Wall Thimble
Manufacturer Part #4BVWT
M&G Duravent

4 in. Type B Round Wall Thimble

  • Fast #
  • Part #MGD4GVWT
  • Item #1637924
  • Manufacturer Part #4GVWT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use for through-the-wall system to provide clearances for vent from combustibles
  • Adjustables from 3 1/2” to 6” to accommodate various wall thicknesses
  • Requires Certification

Specifications

Diameter - Inside 1:
4 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov