4 in. X 36 in. Type B Round Gas Vent Pipe
This product has been replaced by
Manufacturer Part #4BV36
4 in. X 36 in. Type B Round Gas Vent Pipe
Package Quantity Info:
Each: 1 Case: 6 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use for venting listed natural gas or liquid propane Category I, draft hood appliances, or appliances that have been specifically tested and listed to use Type B Gas Vent
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Diameter:
- 4
- Diameter - Inside 1:
- 4
- Diameter - Outside:
- 4-5/8 in
- Duct Size:
- 4 in
- Gauge (metal):
- 28
- Length:
- 36
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent