4 in. x 6 in. Oval B-Vent Pipe
4 in. x 6 in. Oval B-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 576.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conventional type B
- Type-B 2 x 4 when used with firestop
- Type BW 2 x 4 with recessed heater
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Length:
- 6 in
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- UPC:
- 662492952733
- Vent Duct Shape:
- Oval
- Vent Type:
- B-Vent