4 in. X 6 in. Type B Round Gas Vent Pipe
This product has been replaced by
Manufacturer Part #4BV06
4 in. X 6 in. Type B Round Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- B-Vent
Specifications
- Adjustable:
- No
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 4-5/8 in
- Duct Size:
- 4 in
- Length:
- 6 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent