4 x 6-5/8 in. 90 Degree Duct Elbow
4 x 6-5/8 in. 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Duct Elbow
Specifications
- Coating:
- Galvanized
- Duct Size:
- 6-5/8 in x 4 in
- Elbow Degree:
- 90
- Fitting Type:
- Reducing
- Height:
- 4
- Material:
- Steel
- Proposition 65:
- WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
- UPC:
- 662492575321
- Vent Duct Shape:
- Round
- Width:
- 6-5/8