This product requires certification to purchase.

5 in. Type-B Gas Vent Adapter

This product has been replaced by

5 BVENT 1/4 UNIV ADAPTER MALE
M&G Duravent 5 in. B-Vent Male Universal Adapter
Manufacturer Part #5BVAM
M&G Duravent

5 in. Type-B Gas Vent Adapter

  • Fast #
  • Part #MGD5GVAM
  • Item #171072
  • Manufacturer Part #5GVAM
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

5 BVENT 1/4 UNIV ADAPTER MALE
M&G Duravent 5 in. B-Vent Male Universal Adapter
Manufacturer Part #5BVAM
M&G Duravent

5 in. Type-B Gas Vent Adapter

  • Fast #
  • Part #MGD5GVAM
  • Item #171072
  • Manufacturer Part #5GVAM
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
5
Material:
Aluminum, Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov