5 in. Round Gas Vent Increaser Tee
This product has been replaced by
Manufacturer Part #5BVTR4
5 in. Round Gas Vent Increaser Tee
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 5 in
- Diameter - Inside 2:
- 4 in
- Length:
- 9-3/4 in
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.