5 in. Type B Round Adjustable Roof Flashing
This product has been replaced by
Manufacturer Part #5BVF
5 in. Type B Round Adjustable Roof Flashing
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use to weather proof the penetration of vent pipe through the roof
- Storm Collar required
- Made of galvalume
- Use at every ceiling level where Square Firestop Support is not used
Specifications
- Diameter:
- 5 in
- Length:
- 20 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- Width:
- 18-3/8 in