This product requires certification to purchase.

5 in. Type B Round Tee

This product has been replaced by

Gas Vent Tee 5 x 11 in. Aluminum and Steel
M&G Duravent Gas Vent Tee 5 x 11 in. Aluminum and Steel
Manufacturer Part #5BVT
M&G Duravent

5 in. Type B Round Tee

  • Fast #
  • Part #MGD5GVT
  • Item #77517
  • Manufacturer Part #5GVT
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Gas Vent Tee 5 x 11 in. Aluminum and Steel
M&G Duravent Gas Vent Tee 5 x 11 in. Aluminum and Steel
Manufacturer Part #5BVT
M&G Duravent

5 in. Type B Round Tee

  • Fast #
  • Part #MGD5GVT
  • Item #77517
  • Manufacturer Part #5GVT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Use for a 90° offset or to combine connectors from two or more appliances into a common vent
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
5
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov