This product requires certification to purchase.

5 in. X 36 in. Type B Round Gas Vent Pipe

This product has been replaced by

DuraVent® 36 x 5 in. Gas Vent Pipe
DuraVent® 36 x 5 in. Aluminum and Steel Gas Vent Pipe
Manufacturer Part #5BV36
M&G Duravent

5 in. X 36 in. Type B Round Gas Vent Pipe

  • Fast #
  • Part #MGD5GV36
  • Item #77414
  • Manufacturer Part #5GV36
5 out of 5 Customer Rating
Brand image

This product has been replaced by

DuraVent® 36 x 5 in. Gas Vent Pipe
DuraVent® 36 x 5 in. Aluminum and Steel Gas Vent Pipe
Manufacturer Part #5BV36
M&G Duravent

5 in. X 36 in. Type B Round Gas Vent Pipe

  • Fast #
  • Part #MGD5GV36
  • Item #77414
  • Manufacturer Part #5GV36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Coating:
Galvanized
Diameter:
5 in
Diameter - Inside 1:
5 in
Diameter - Outside:
5-5/8 in
Duct Size:
5 in
Gauge (metal):
28 ga
Length:
36 in
Material:
Aluminum, Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Vent Type:
B-Vent